Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Funnels

Stainless Steel Funnels 250mm

Item.#
02843197
Mfr.#
250mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
In detergent or chemicals of chlorine-based, there is a high possibility that rust occurs please note.
Tube Diameter (phi mm)
25
Plate Thickness (mm)
0.9
TGK Product Number
171-32-11-08
Material
Stainless steel (SUS304)
Foot Length (mm)
150
Inner Diameter (phi mm)
250