Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Funnels

Stainless Steel Funnels 300mm Hosoashi

Item.#
02843215
Mfr.#
300mm Hosoashi
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
In detergent or chemicals of chlorine-based, there is a high possibility that rust occurs please note.
Inner Diameter (phi mm)
300 Hosoashi
Tube Diameter (phi mm)
25
Plate Thickness (mm)
1
Material
Stainless steel (SUS304)
TGK Product Number
171-32-11-10
Foot Length (mm)
200