Buy more than* S$200* and get FREE SHIPPING

  • Crucible Muffle, Mullite

Crucible Muffle, Mullite 90mL

Item.#
02844265
Mfr.#
90mL
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Name of Article
90
Small Hole (phi) x Large Hole (phi) x Height (mm)
48x95x54H
TGK Product Number
194-30-59-05
Specification
Accuracy: +/- 1mm, both up and down, same size.