Buy more than* S$200* and get FREE SHIPPING

  • Crucible Muffle, Mullite

Crucible Muffle, Mullite 100mL

Item.#
02844274
Mfr.#
100mL
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Small Hole (phi) x Large Hole (phi) x Height (mm)
55x100x64H
TGK Product Number
194-30-59-06
Name of Article
100
Specification
Accuracy: +/- 1mm, both up and down, same size.