Buy more than* S$200* and get FREE SHIPPING

  • Porcelain Mortar and Pestle
  • Porcelain Mortar and Pestle
  • Porcelain Mortar and Pestle
  • Porcelain Mortar and Pestle
  • Porcelain Mortar and Pestle

Porcelain Mortar and Pestle -

5.00 (3)
Item.#
02844317
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For pulverization of reagents
Inner Diameter (phi mm)
About 45
TGK Product Number
194-54-31-01
Outer Diameter (phi mm)
60
Height (mm)
45
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crushing chemicals and foods
5
From Japan
On 2016-06-07 22:07:10
For reference, I bought a 90 mm one, but it is a little smaller than what I often see in the science room at the school.
This review is about item#02844326.
I will take medicine.
5
From Japan
On 2015-12-16 14:35:24
Convenient.
This review is about item#02844317.
Crush the medicine given to a cat
5
From Japan
On 2014-10-08 01:47:21
It is very good to crush the medicine given to a sickly cat
This review is about item#02844317.