Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Porcelain Mortar and Pestle

Porcelain Mortar and Pestle -

5.00 (3)
Item.#
02844326
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For pulverization of reagents
Inner Diameter (phi mm)
About 70
TGK Product Number
194-54-31-02
Outer Diameter (phi mm)
90
Height (mm)
47
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crushing chemicals and foods
5
From Japan
On 2016-06-07 22:07:10
For reference, I bought a 90 mm one, but it is a little smaller than what I often see in the science room at the school.
This review is about item#02844326.
I will take medicine.
5
From Japan
On 2015-12-16 14:35:24
Convenient.
This review is about item#02844317.
Crush the medicine given to a cat
5
From Japan
On 2014-10-08 01:47:21
It is very good to crush the medicine given to a sickly cat
This review is about item#02844317.