|
Porcelain Mortar and Pestle -
(3)
- Item.#
- 02844335
- Mfr.#
- -
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- For pulverization of reagents
- Inner Diameter (phi mm)
- About 100
- TGK Product Number
- 194-54-31-03
- Outer Diameter (phi mm)
- 120
- Height (mm)
- 60
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Crushing chemicals and foods
From Japan
On 2016-06-07 22:07:10
For reference, I bought a 90 mm one, but it is a little smaller than what I often see in the science room at the school.
I will take medicine.
From Japan
On 2015-12-16 14:35:24
Convenient.
Crush the medicine given to a cat
From Japan
On 2014-10-08 01:47:21
It is very good to crush the medicine given to a sickly cat
Customers Who Bought This Item Also Bought