Buy more than* S$200* and get FREE SHIPPING

  • Porcelain Mortar and Pestle

Porcelain Mortar and Pestle -

5.00 (3)
Item.#
02844353
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For pulverization of reagents
Height (mm)
100
Outer Diameter (phi mm)
180
Inner Diameter (phi mm)
About 155
TGK Product Number
194-54-31-05
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crushing chemicals and foods
5
From Japan
On 2016-06-07 22:07:10
For reference, I bought a 90 mm one, but it is a little smaller than what I often see in the science room at the school.
This review is about item#02844326.
I will take medicine.
5
From Japan
On 2015-12-16 14:35:24
Convenient.
This review is about item#02844317.
Crush the medicine given to a cat
5
From Japan
On 2014-10-08 01:47:21
It is very good to crush the medicine given to a sickly cat
This review is about item#02844317.