Buy more than* S$200* and get FREE SHIPPING

  • Pestle

Pestle -

5.00 (3)
Item.#
02844423
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
34.6
Overall Length (mm)
150
Application
For mortar outer diameter phi150
Minimum Diameter (phi mm)
18
TGK Product Number
194-54-31-14
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Grinding tablets,
5
From Japan
On 2016-07-21 16:09:54
It is easy easy to use if you have the larger size slightly,.
This review is about item#02844423.
Crush rubbing the paint on the pottery.
5
From Japan
On 2015-04-02 21:14:28
Size is just good. Container, teacup cup or, are using a small rice bowl.
This review is about item#02844405.
With a mortar and set, powdering of the tablet
5
From Japan
On 2012-03-16 01:55:21
Because you can buy only with a pestle 1 has been used in the size of a mortar and set. Pestle of small mortar comes with cumbersome, even bad ones precision Because there, you buy is grateful separately.
This review is about item#02844405.