Buy more than* S$200* and get FREE SHIPPING

  • Pestle

Pestle -

5.00 (4)
Item.#
02844432
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
45
Overall Length (mm)
193
Application
For mortar outer diameter phi180
Minimum Diameter (phi mm)
22.5
TGK Product Number
194-54-31-15
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To make tablets for dogs powder
5
From Japan
On 2017-10-22 14:43:05
Do not use bowls sandwiched paraffin paper and gorigori from the top. It is just right size feeling if women use drug grains as the target.
This review is about item#2844405.
Grinding tablets,
5
From Japan
On 2016-07-21 16:09:54
Easy to use and comfortable if you make it larger size one size.
This review is about item#02844423.
Rub the upper paint on the pottery.
5
From Japan
On 2015-04-02 21:14:28
Exact size is good. The container uses a tea cup or a small rice bowl.
This review is about item#02844405.
Powder tablets in a set with a mortar
5
From Japan
On 2012-03-16 01:55:21
Since it can be purchased with only pestle, I use it with a mortar under 1 size. It is hard to handle a pestle attached to a small mortar and some things with poor precision, so it is appreciated to buy it separately.
This review is about item#02844405.