Buy more than* S$200* and get FREE SHIPPING

  • Pestle

Pestle -

5.00 (3)
Item.#
02844441
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
39.43 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Minimum Diameter (phi mm)
26
TGK Product Number
194-54-31-16
Maximum Diameter (phi mm)
55
Overall Length (mm)
215
Application
For mortar outer diameter phi210
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Grinding tablets,
5
From Japan
On 2016-07-21 16:09:54
It is easy easy to use if you have the larger size slightly,.
This review is about item#02844423.
Rub the upper paint on the pottery.
5
From Japan
On 2015-04-02 21:14:28
Exact size is good. The container uses a tea cup or a small rice bowl.
This review is about item#02844405.
Powder tablets in a set with a mortar
5
From Japan
On 2012-03-16 01:55:21
Since it can be purchased with only pestle, I use it with a mortar under 1 size. It is hard to handle a pestle attached to a small mortar and some things with poor precision, so it is appreciated to buy it separately.
This review is about item#02844405.