Buy more than* S$200* and get FREE SHIPPING

  • Stirring Bar, Football Shaped

Stirring Bar, Football Shaped 685

Item.#
02845561
Mfr.#
685
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material
PTFE coating
Dimension (mm)
16
TGK Product Number
198-17-35-13
Thickness (phi mm)
16
Length (mm)
30