Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stirring Bar, Football Shaped

Stirring Bar, Football Shaped 686

Item.#
02845577
Mfr.#
686
Package Qty.
1PC
Ship pack of
1
15.97 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material
PTFE coating
Dimension (mm)
16
TGK Product Number
198-17-35-14
Thickness (phi mm)
16
Length (mm)
35