Buy more than* S$200* and get FREE SHIPPING

  • Stirring Bar, Football Shaped

Stirring Bar, Football Shaped 687

Item.#
02845586
Mfr.#
687
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
PTFE coating
Dimension (mm)
20
TGK Product Number
198-17-35-15
Thickness (phi mm)
20
Length (mm)
40