Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stirring Bar, Football Shaped

Stirring Bar, Football Shaped 688

Item.#
02845595
Mfr.#
688
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
PTFE coating
Dimension (mm)
20
TGK Product Number
198-17-35-16
Thickness (phi mm)
20
Length (mm)
50