Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PMP Beaker

PMP Beaker 1541

Item.#
02845911
Mfr.#
1541
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Scale
Yes
1 Scale (mL)
1
Diameter (phi mm)
34
Capacity (mL)
25
Cylinder Diameter x Height (phi mm x mm)
34x49
Height (mm)
49
Model Number
1541
TGK Product Number
198-19-01-01