Buy more than* S$200* and get FREE SHIPPING

  • PMP Beaker

PMP Beaker 1542

Item.#
02845927
Mfr.#
1542
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Yes
1 Scale (mL)
2
Diameter (phi mm)
42
Capacity (mL)
50
Cylinder Diameter x Height (phi mm x mm)
42x60
Height (mm)
60
Model Number
1542
TGK Product Number
198-19-01-02