Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PMP Beaker

PMP Beaker 1543

Item.#
02845936
Mfr.#
1543
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Yes
Height (mm)
72
Model Number
1543
TGK Product Number
198-19-01-03
1 Scale (mL)
5
Diameter (phi mm)
52
Capacity (mL)
100
Cylinder Diameter x Height (phi mm x mm)
52x72