Buy more than* S$200* and get FREE SHIPPING

  • PMP Beaker

PMP Beaker 1545

Item.#
02845945
Mfr.#
1545
Package Qty.
1PC
Ship pack of
1
6.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Yes
1 Scale (mL)
10
Diameter (phi mm)
71
Capacity (mL)
250
Cylinder Diameter x Height (phi mm x mm)
71x95
Height (mm)
95
Model Number
1545
TGK Product Number
198-19-01-04