Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PMP Beaker

PMP Beaker 1546

Item.#
02845954
Mfr.#
1546
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Yes
Height (mm)
119
Model Number
1546
TGK Product Number
198-19-01-05
1 Scale (mL)
10
Diameter (phi mm)
88
Capacity (mL)
500
Cylinder Diameter x Height (phi mm x mm)
88x119