Buy more than* S$200* and get FREE SHIPPING

  • PMP Beaker

PMP Beaker 1549

Item.#
02845972
Mfr.#
1549
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Scale
Yes
1 Scale (mL)
50
Diameter (phi mm)
133
Capacity (mL)
2000
Cylinder Diameter x Height (phi mm x mm)
133x184
Height (mm)
184
Model Number
1549
TGK Product Number
198-19-01-07