Buy more than* S$200* and get FREE SHIPPING

  • PMP Beaker

PMP Beaker 1330

Item.#
02845981
Mfr.#
1330
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Scale
Yes
TGK Product Number
198-19-01-12
1 Scale (mL)
500
Diameter (phi mm)
159
Capacity (mL)
3000
Cylinder Diameter x Height (phi mm x mm)
159x200
Height (mm)
200
Model Number
1330