Buy more than* S$200* and get FREE SHIPPING

  • PMP Beaker

PMP Beaker 1331

Item.#
02845997
Mfr.#
1331
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Scale
Yes
1 Scale (mL)
500
Diameter (phi mm)
190
Capacity (mL)
5000
Cylinder Diameter x Height (phi mm x mm)
190x228
Height (mm)
228
Model Number
1331
TGK Product Number
198-19-01-13