Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cup

Measuring Cup 1158

4.50 (20)
Item.#
02846024
Mfr.#
1158
Package Qty.
1PC
Ship pack of
1
11.10 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Grip
Available
Material
PP (polypropylene)
Cylinder Diameter x Height (phi mm x mm)
145x165
Height (mm)
165
Model Number
1158
TGK Product Number
198-19-01-23
Scale
Available
Specification
Autoclave possible
1 Scale (mL)
50
Diameter (phi mm)
145
Capacity (mL)
2000
Customer Reviews
5 star 13
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
主に調理用水の計量
3
From Japan
On 2017-04-25 15:07:53
5l用ですが 上限に遊びがないため 5l計量時に溢れることがままあります
This review is about item#2846042.
Maintenance of the bike
5
From Japan
On 2017-03-04 19:55:30
made in is Italy. Heat-resistant temperature is not written anywhere, but perhaps it is thought that it up to 120 degrees because it is made of polypropylene.
This review is about item#2846006.
At home in the kitchen
5
From Japan
On 2017-02-14 15:59:26
Every day, or put your water in a pot, or put a hot water to hot water bottle, is a useful product should not be without. I purchased the previous 1 liter was also purchased two liters because too good. In particular, where the easy put spout is sharp, where it can be easily treated, even women lightly, (at your own risk) hot water OK, all without the worry hit also dropped! A place is really like. It is much better than the measuring cup that is sold in home centers.
This review is about item#2846024.
It was transferred of paint
4
From Japan
On 2016-09-29 16:25:09
Spout than I thought it was round.
This review is about item#2846015.
Used to pour the oil
5
From Japan
On 2016-09-03 20:54:13
Spout is large, since the firm, you can rest assured to use, and not leak when pouring the liquid. Also possession, is easy to hold shape.
This review is about item#2846015.
For pesticide spraying
5
From Japan
On 2016-06-14 11:34:18
Memory is very convenient There are two kinds of L and CC
This review is about item#02846024.
Supplementation of purified water
3
From Japan
On 2016-05-16 08:50:39
I think that cheap and may
This review is about item#02846024.
Herbicide for dilution
4
From Japan
On 2016-04-20 18:25:18
Are you happy about the rigidity of time capacity and price, of liquid full. Is that of the autoclave-friendly, but is there also a temperature range that can be used should be noted Good. Simply whether may be put in boiling water (100 ℃), I want to know the minimum specification.
This review is about item#02846042.
Household food Weighing
5
From Japan
On 2016-04-16 00:11:34
By and can also be used in food, it was purchased. There the autoclave Allowed, since actually a thing of the do not know what can be used to many times, I use in hot water also put at your own risk. It is very easy to use unlike the spout is large other product. Although we used a hard plastic products up to now, here it is safe even dropped a soft feel. I'm glad I bought.
This review is about item#02846015.
Used to weighing of its own beer-making
4
From Japan
On 2015-11-19 00:53:10
Until now it had been doing in 2L type of measuring cup you may not be able to understand or put many cups as the amount of charge increases this time purchase 5L type. So it can also be used to sort and transferred when the 5L there and racking work has been quite useful. What 's In addition Good When the scale is colored but COSPA is good.
This review is about item#02846042.