Buy more than* S$200* and get FREE SHIPPING

  • Beaker, Blue Scale

Beaker, Blue Scale 1822

4.00 (1)
Item.#
02846155
Mfr.#
1822
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
1 Scale (mL)
2
TGK Product Number
198-19-01-42
Scale
Yes (blue)
Capacity (mL)
50
Cylinder Diameter x Height (phi mm x mm)
41x60
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For paint formulation
4
From Japan
On 2014-06-16 00:11:57
Although I have purchased it several times, when I use it several times and wash it or wipe it, the scale disappears. It may be good to devise a cellotape tension on the scale when purchasing.
This review is about item#02846146.