Buy more than* S$200* and get FREE SHIPPING

  • Triangular Flask PP

Triangular Flask PP 1460

Item.#
02846234
Mfr.#
1460
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used directly over fire.
Capacity (mL)
50
TGK Product Number
198-19-02-01
Maximum Diameter x Height (mm x mm)
50x80
Maximum Diameter (phi mm)
50
Height H (mm)
80
1 Scale (mL)
10
Material
PP (polypropylene)
AS ONE Part Number
1-1412-01
Bottom Diameter (mm)
45
Opening Size (Diameter / Depth) mm
14/23
Cork Number
NS14/23
Scale
Yes
Model Number
1460