Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Triangular Flask PP

Triangular Flask PP 1461

Item.#
02846243
Mfr.#
1461
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
It cannot be used directly over fire.
Scale
Available
Model Number
1461
AS ONE Part Number
1-1412-02
Bottom Diameter (mm)
55
Opening Size (Diameter / Depth) mm
14/23
Cork Number
NS14/23
Material
PP (polypropylene)
1 Scale (mL)
25
Capacity (mL)
125
TGK Product Number
198-19-02-02
Maximum Diameter x Height (mm x mm)
65x115
Maximum Diameter (phi mm)
65
Height H (mm)
115