Buy more than* S$200* and get FREE SHIPPING

  • Triangular Flask PP

Triangular Flask PP 1462

Item.#
02846252
Mfr.#
1462
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
It cannot be used directly over fire.
Cork Number
NS19/26
Scale
Available
Model Number
1462
AS ONE Part Number
1-1412-03
Bottom Diameter (mm)
70
Opening Size (Diameter / Depth) mm
19/26
Material
PP (polypropylene)
Height H (mm)
140
1 Scale (mL)
25
Capacity (mL)
250
TGK Product Number
198-19-02-03
Maximum Diameter x Height (mm x mm)
80x140
Maximum Diameter (phi mm)
80