Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Triangular Flask PP

Triangular Flask PP 1463

Item.#
02846261
Mfr.#
1463
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used directly over fire.
Opening Size (Diameter / Depth) mm
24/29
Cork Number
NS24/29
Scale
Available
Model Number
1463
AS ONE Part Number
1-1412-04
Bottom Diameter (mm)
106
Material
PP (polypropylene)
Maximum Diameter (phi mm)
185
Height H (mm)
185
1 Scale (mL)
50
Capacity (mL)
500
TGK Product Number
198-19-02-04
Maximum Diameter x Height (mm x mm)
185x185