Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Triangular Flask PP

Triangular Flask PP 1464

Item.#
02846277
Mfr.#
1464
Package Qty.
1PC
Ship pack of
1
20.60 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
It cannot be used directly over fire.
Capacity (mL)
1000
TGK Product Number
198-19-02-05
Maximum Diameter x Height (mm x mm)
225x225
Maximum Diameter (phi mm)
225
Height H (mm)
225
1 Scale (mL)
50
Material
PP (polypropylene)
AS ONE Part Number
1-1412-05
Bottom Diameter (mm)
130
Opening Size (Diameter / Depth) mm
29/32
Cork Number
NS29/32
Scale
Available
Model Number
1464