Buy more than* S$200* and get FREE SHIPPING

  • Triangular Flask PP

Triangular Flask PP 1465

Item.#
02846286
Mfr.#
1465
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used directly over fire.
Height H (mm)
265
1 Scale (mL)
100
Capacity (mL)
2000
TGK Product Number
198-19-02-06
Maximum Diameter x Height (mm x mm)
160x265
Maximum Diameter (phi mm)
160
Material
PP (polypropylene)
Scale
Yes
Model Number
1465
AS ONE Part Number
1-1412-06
Bottom Diameter (mm)
114
Opening Size (Diameter / Depth) mm
34/35
Cork Number
NS34/35