Buy more than* S$200* and get FREE SHIPPING

  • Stir Extraction Rod 11phi x 300mm

Stir Extraction Rod 11phi x 300mm 710

Item.#
02846331
Mfr.#
710
Package Qty.
1PC
Ship pack of
1
24.47 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Diameter x Length L (phi mmxmm)
11x300
Length (mm)
300
TGK Product Number
198-19-06-01
Diameter (phi mm)
11
Material
PVC (polyvinyl chloride)