Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buchner Funnel
  • Buchner Funnel
  • Buchner Funnel

Buchner Funnel 439

Item.#
02846417
Mfr.#
439
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
PP
Perforated Plate Diameter (phi mm)
70
Overall Length (mm)
140
Foot Length (mm)
60
Specification
Autoclave possible
Hole Diameter (phi mm)
2
TGK Product Number
198-19-08-01