Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buchner Funnel

Buchner Funnel 440

Item.#
02846426
Mfr.#
440
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
PP
Foot Length (mm)
65
Hole Diameter (phi mm)
2
TGK Product Number
198-19-08-02
Specification
Autoclave possible
Perforated Plate Diameter (phi mm)
80
Overall Length (mm)
165