Buy more than* S$200* and get FREE SHIPPING

  • Buchner Funnel

Buchner Funnel 441

Item.#
02846435
Mfr.#
441
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
PP
Overall Length (mm)
170
Foot Length (mm)
70
Hole Diameter (phi mm)
2.5
Specification
Autoclave possible
TGK Product Number
198-19-08-03
Perforated Plate Diameter (phi mm)
90