Buy more than* S$200* and get FREE SHIPPING

  • Buchner Funnel

Buchner Funnel 442

Item.#
02846444
Mfr.#
442
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
PP
TGK Product Number
198-19-08-04
Perforated Plate Diameter (phi mm)
110
Overall Length (mm)
205
Specification
Autoclave possible
Foot Length (mm)
90
Hole Diameter (phi mm)
2.5