Buy more than* S$200* and get FREE SHIPPING

  • Buchner Funnel
  • Buchner Funnel
  • Buchner Funnel

Buchner Funnel 445

Item.#
02846462
Mfr.#
445
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
TGK Product Number
198-19-08-06
Perforated Plate Diameter (phi mm)
240
Overall Length (mm)
335
Specification
Autoclave possible
Foot Length (mm)
145
Hole Diameter (phi mm)
3