Buy more than* S$200* and get FREE SHIPPING

  • Powder Funnel

Powder Funnel 169

4.00 (1)
Item.#
02846557
Mfr.#
169
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
110
TGK Product Number
198-19-10-03
Tube Diameter (phi mm)
27
Foot Diameter (phi mm) x Length L (mm)
30x27
TRUSCO Part Number
321-6217
Foot Diameter (phi mm)
30
Foot Length (mm)
27
Caliber (phi mm)
120
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Not as a dish or gardening, but processing
4
From Japan
On 2015-07-20 18:24:06
It is made of PP with a thickness of about 2 mm (not actually measured), so I'm very shocked. I ordered in the evening and arrived at lunch the next day. It was saved with a very prompt response.
This review is about item#02846575.