Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powder Funnel

Powder Funnel 170

4.00 (1)
Item.#
02846566
Mfr.#
170
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Foot Diameter (phi mm)
36
Foot Length (mm)
42
Caliber (phi mm)
150
TGK Product Number
198-19-10-04
Tube Diameter (phi mm)
27
Foot Diameter (phi mm) x Length L (mm)
36x42
Overall Length (mm)
142
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Not as a dish or gardening, but processing
4
From Japan
On 2015-07-20 18:24:06
It is made of PP with a thickness of about 2 mm (not actually measured), so I'm very shocked. I ordered in the evening and arrived at lunch the next day. It was saved with a very prompt response.
This review is about item#02846575.