Buy more than* S$200* and get FREE SHIPPING

  • Tube Connector

Tube Connector 1250

3.67 (3)
Item.#
02846803
Mfr.#
1250
Package Qty.
1Bag(20PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
Outer Diameter (phi mm)
4
TGK Product Number
198-19-23-01
Shape
L-SHAPED TUBE
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Where the hose bends
5
From Japan
On 2015-12-31 19:02:59
This time it is used where the drain hose bends. I was glad that the space was small.
This review is about item#02846864.
Motorcycle fuel line drawing
5
From Japan
On 2014-03-14 16:13:59
I wanted to make the fuel line smart, so I looked for a right angle connector and decided on this product. Currently, I use this product in two places, but there is no problem. Gasoline seems to be OK.
This review is about item#02846821.
FRP resin injection tube joint
1
From Japan
On 2013-09-10 10:17:05
Since the inside diameter of the tube was 8 mm, I bought a matching tube inner diameter 8 mm Where is the connector missing? Maximum external size of 8 mm · · ·. Is not this a compatible tube? It is impossible to use the tube and connector insertion port in a state of being sky-sky, so if you think about returning, you can not get returned goods if you open the seal ☆ 1 piece
This review is about item#02846821.