Buy more than* S$200* and get FREE SHIPPING

  • Tube Connector

Tube Connector 1255

3.67 (3)
Item.#
02846855
Mfr.#
1255
Package Qty.
1Bag(10PC)
Ship pack of
1
9.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
TGK Product Number
198-19-23-06
Shape
L-SHAPED TUBE
Outer Diameter (phi mm)
14
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Where the bend of the hose
5
From Japan
On 2015-12-31 19:02:59
This time use where the bend of the drain hose. Live less space, it was good.
This review is about item#02846864.
Fuel line pull of bike
5
From Japan
On 2014-03-14 16:13:59
I wanted the fuel line to the smart, looking for the right angle connector, we decided in this commodity. Currently, we use our products in two places, but there is no trouble. It seems to be okay with gasoline.
This review is about item#02846821.
Injection tube joint of FRP resin
1
From Japan
On 2013-09-10 10:17:05
Because etc. omission of the connector was purchased fit tube inner diameter of 8mm because it was tube inner diameter 8mm? Maximum outer dimensions of 8mm ··· of. This is not say that fit tube? Used in the outlet is lean, state of the tube and the connector can not be, ☆ 1 or that the one that opened the seal If you think trying to return is not me accept returned goods
This review is about item#02846821.