Buy more than* S$200* and get FREE SHIPPING

  • Tubing Connector

Tubing Connector 198-19-28-01

5.00 (1)
Item.#
02847126
Mfr.#
198-19-28-01
Package Qty.
1Bag(10PC)
Ship pack of
1
15.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Model Number
877
TGK Product Number
198-19-28-01
Small out dia x Large out dia (phi mm)
4-6-8x10-12
Length (mm)
86
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concatenation of hose
5
From Japan
On 2016-06-22 15:24:06
It was cheap and easy to use and it was good.
This review is about item#02847135.