Buy more than* S$200* and get FREE SHIPPING

  • Tubing Connector

Tubing Connector 198-19-28-02

4.50 (2)
Item.#
02847135
Mfr.#
198-19-28-02
Package Qty.
1Bag(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Small out dia x Large out dia (phi mm)
4-6-8x12-14-16
Length (mm)
86
TGK Product Number
198-19-28-02
Model Number
878
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Concatenation of hydroponic culture tubes
4
From Japan
On 2017-08-18 17:06:42
4-6-8 × 12-14-16 mm was saved because others were not immediately available. Quality is no problem. I also want selling roses.
This review is about item#2847135.
Concatenation of hose
5
From Japan
On 2016-06-22 15:24:06
It was cheap and easy to use and it was good.
This review is about item#02847135.