Buy more than* S$200* and get FREE SHIPPING

  • Sedimentation Tube

Sedimentation Tube 302

5.00 (1)
Item.#
02847214
Mfr.#
302
Package Qty.
1Bag(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material
PP
TGK Product Number
198-19-31-33
Height (mm)
100
Capacity (mL)
7
Specification
Autoclave possible
Cork Number
650
Diameter (phi mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vase (one burned)
5
From Japan
On 2015-03-21 20:54:15
It is safer and easier to use than a cracked glass as a vase. The size is just right.
This review is about item#02847232.