Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sedimentation Tube

Sedimentation Tube 303

5.00 (1)
Item.#
02847223
Mfr.#
303
Package Qty.
1Bag(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
PP
Cork Number
659
Diameter (phi mm)
17
TGK Product Number
198-19-31-34
Specification
Autoclave possible
Height (mm)
101
Capacity (mL)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vase (one burned)
5
From Japan
On 2015-03-21 20:54:15
It is safer and easier to use than a cracked glass as a vase. The size is just right.
This review is about item#02847232.