Buy more than* S$200* and get FREE SHIPPING

  • Sedimentation Tube

Sedimentation Tube 305

5.00 (1)
Item.#
02847232
Mfr.#
305
Package Qty.
1Bag(10PC)
Ship pack of
1
25.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
Cork Number
655
Diameter (phi mm)
24
TGK Product Number
198-19-31-36
Specification
Autoclave possible
Height (mm)
93
Capacity (mL)
31
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vase (vase)
5
From Japan
On 2015-03-21 20:54:15
As for the vase, good usability is more secure than broken glass. Size is also just good.
This review is about item#02847232.