Buy more than* S$200* and get FREE SHIPPING

  • Disposable Stirring Rod Ps for Cell

Disposable Stirring Rod Ps for Cell 939

5.00 (1)
Item.#
02847397
Mfr.#
939
Package Qty.
1Pack(100PC)
Ship pack of
1
8.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Length L (phi mmxmm)
3x90
Model Number
939
Material
PS
Diameter (phi mm)
3
Length (mm)
90
TGK Product Number
198-19-35-10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agitation of the liquid
5
From Japan
On 2014-06-21 23:58:39
I think that good.
This review is about item#02847397.