Buy more than* S$200* and get FREE SHIPPING

  • Integrated Detergent Bottle

Integrated Detergent Bottle 1633

1.00 (1)
Item.#
02847521
Mfr.#
1633
Package Qty.
1PC
Ship pack of
1
7.48 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Tip Nozzle Diameter (mm)
3
Scale
None
Cylinder Diameter x Height (phi mm x mm)
59 x 88 (flat) x 140
Capacity (mL)
250
Screw Lid DIN Standard
GL32
Material
PE
Height (mm)
140
TGK Product Number
198-19-40-01
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For fuel alcohol purse
1
From Japan
On 2014-10-14 02:48:17
's The structure that the nozzle section can be split, but will leak from the seams. It was expected because the cap, but it was the goods that can not be used at all. I'm sorry.
This review is about item#02847537.