Buy more than* S$200* and get FREE SHIPPING

  • Integrated Detergent Bottle

Integrated Detergent Bottle 1634

1.00 (1)
Item.#
02847537
Mfr.#
1634
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tip Nozzle Diameter (mm)
3
Scale
None
Cylinder Diameter x Height (phi mm x mm)
66x94 (Flat) x 178
Capacity (mL)
500
Screw Lid DIN Standard
GL32
Material
PE
Height (mm)
178
TGK Product Number
198-19-40-02
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Alcohol for fuel
1
From Japan
On 2014-10-14 02:48:17
Although the nozzle part can be divided, it leaks from the joint. I expected it because it is with a cap, but it was an item that I could not use at all. I'm sorry.
This review is about item#02847537.