Buy more than* S$200* and get FREE SHIPPING

  • Vacuum Desiccator

Vacuum Desiccator #550

4.00 (1)
Item.#
02847573
Mfr.#
#550
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Maximum External Diameter (mm)
173
Inner Diameter (phi mm)
150
Height (mm)
190
Overall Height (mm)
(Until above the cock) 195
Weight (g)
400
TGK Product Number
198-19-45-01
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for research, and it is used for solvent degassing.
4
From Japan
On 2009-09-06 21:09:20
Durability etc are unknown, but it is cheap and durable. It is a finish that I can not think of made in Italy. It seems that the cook is not easy to come off but I can also laugh that the reserve is properly attached.
This review is about item#02847591.